Basket Truck, Vinyl, Wood

  • Mfr # G14-VVW-PMA-3UNN
  • Zoro # G312318906
product price: 
$
345.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G14-VVW-PMA-3UNN
Zoro #
G312318906
UPC #
-
Country of Origin
United States
Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Optional Lid
824JN4
Bushel Capacity
14 bu
Cubic Foot Capacity
17.8 cu ft
Mobility Option
Manual
Number of Compartments
1
Cubic Yard Capacity
17.8 cu ft
Liner Color
Navy Blue
Caster Wheel Type
Standard
Truck Style
Standard
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Base Finish/Coating
Kiln-Dried
Assembled/Unassembled
Assembled
Collapsible
No
Caster Frame Material
Steel
Wire Color
Navy Blue

Dimensions

Overall Height
34 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 1/8 in
Inside Width
27 1/4 in
Inside Height
27 3/4 in
Caster Wheel Width
1 1/4 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews