Basket Truck, Vinyl, Wood

  • Mfr # G16-EEX-RVA-3UNN

  • Zoro # G612319023


product price:  $415.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-EEX-RVA-3UNN
Zoro #
G612319023
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 23/100 in
Inside Height
30 3/8 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Inside Width
27 1/4 in
Caster Mounting Height
4 13/100 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Mobility Option
Manual
Bushel Capacity
16 bu
Cubic Yard Capacity
19.4 cu ft
Liner Style
Removable
Number of Compartments
1
Cubic Foot Capacity
19.4 cu ft
Caster Wheel Type
Standard
Base Material
Wood
End Style
Closed
Number of Drain Holes
0
Caster Core Material
Plastic
Liner Color
Green
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Assembled/Unassembled
Unassembled
Collapsible
No
Base Finish/Coating
Uncoated
Caster Wheel/Tread Material
Polyurethane
Caster Frame Material
Steel
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Plate
Truck Style
Standard
Caster/Wheel Mounting Location
Corner

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.