Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 20 Bushel, Navy

  • Mfr # 420SOC/ANTI/NVY
  • Zoro # G806000171

product price: 
$
518.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/4 in
Overall Length
49 in
Overall Width
33.5"
Material
Steel/Vinyl
Color
Navy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
420SOC/ANTI/NVY
Zoro #
G806000171
UPC #
843397103639
Country of Origin
United States
Material
Steel/Vinyl
Color
Navy
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Container Material
Antimicrobial Flame Retardant Vinyl
Liner Style
Permanent
Features
Sealed Bearings and Corrosion Resistant
Mobility Option
Forklift-Capable, Manual
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl; Antimicrobial Flame Retardant Vinyl
Frame Material
Steel; Steel
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
Navy
Caster Configuration
(4) Swivel
Cubic Foot Capacity
25 cu ft
Bushel Capacity
20
Includes
Powder Coated Tubular Steel Base
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Liner Material
Vinyl
Base Material
Steel
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder-Coated
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
End Style
Closed
Liner Color
Navy Blue
Number of Compartments
1
Wire Color
Blue

Dimensions

Overall Height
39 1/4 in
Overall Length
49 in
Overall Width
33.5"
Wheel Diameter
5 in
Caster Wheel Dia.
5 in
Inside Height
33 1/4 in
Inside Length
48 in
Inside Width
32 1/2 in
Wire Rope Length
49 in
Length
49 in

Description

Basket Truck, Bushel Capacity 20 bu, Cubic Foot Capacity 25 cu ft, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Navy Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 48 in, Inside Width 32 1/2 in, Inside Height 33 1/4 in, Overall Length 49 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.