Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G16-GGW-PMA-3UNN
  • Zoro # G812318970

product price: 
$
399.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Gray
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-GGW-PMA-3UNN
Zoro #
G812318970
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F474
Bushel Capacity
16 bu
Cubic Foot Capacity
19.4 cu ft
Number of Compartments
1
Mobility Option
Manual
Liner Style
Permanent
Cubic Yard Capacity
19.4 cu ft
Caster Brake Type
No Brake Included
Liner Color
Gray
Collapsible
No
End Style
Closed
Number of Drain Holes
0
Caster Core Material
Plastic
Assembled/Unassembled
Assembled
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Mounting Type
Plate
Base Finish/Coating
Kiln-Dried
Caster/Wheel Mounting Location
Standard
Wire Color
Gray

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 1/4 in
Inside Height
30 1/2 in
Inside Width
27 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Inside Length
39 1/4 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.