Basket Truck, Vinyl, Wood

  • Mfr # G16-KKK-PMC-3UNN

  • Zoro # G312318975


product price:  $399.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-KKK-PMC-3UNN
Zoro #
G312318975
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Inside Width
27 1/4 in
Inside Height
30 1/2 in

Details

Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Number of Compartments
1
Optional Lid
10F474
Cubic Foot Capacity
19.4 cu ft
Liner Style
Permanent
Cubic Yard Capacity
19.4 cu ft
Mobility Option
Manual
Bushel Capacity
16 bu
Quiet Performance Features
Polyurethane
End Style
Closed
Truck Style
Standard
Collapsible
No
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Base Material
Wood
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Color
Black
Base Finish/Coating
Kiln Dried
Liner Material
Vinyl
Caster Core Material
Plastic
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.