Basket Truck, Vinyl, Wood

  • Mfr # G16-MMW-PMA-3UNN

  • Zoro # G012318947


product price:  $359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Maroon
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16-MMW-PMA-3UNN
Zoro #
G012318947
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Inside Height
30 1/2 in
Caster Mounting Height
4 13/100 in
Inside Width
27 1/4 in
Caster Wheel Width
1 23/100 in
Inside Length
39 1/4 in

Details

Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Bushel Capacity
16 bu
Mobility Option
Manual
Optional Lid
10F474
Number of Compartments
1
Cubic Foot Capacity
19.4 cu ft
Cubic Yard Capacity
19.4 cu ft
Truck Style
Standard
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Liner Color
Maroon
Caster Frame Material
Steel
Base Material
Wood
Quiet Performance Features
Polyurethane
Caster Core Material
Plastic
Caster Wheel Type
Standard
End Style
Closed
Caster/Wheel Mounting Location
Corner
Collapsible
No
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.