Basket Truck, Vinyl, Wood

  • Mfr # G16-OOX-RVA-3UNN

  • Zoro # G812319045


product price:  $415.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Orange
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G16-OOX-RVA-3UNN
Zoro #
G812319045
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Inside Length
39 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in
Inside Width
27 1/4 in
Inside Height
30 3/8 in

Details

Color
Orange
Load Capacity
600 lb
Item
Basket Truck
Cubic Foot Capacity
19.4 cu ft
Bushel Capacity
16 bu
Cubic Yard Capacity
19.4 cu ft
Mobility Option
Manual
Number of Compartments
1
Liner Style
Removable
Number of Drain Holes
0
Liner Color
Orange
Base Material
Wood
Collapsible
No
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Assembled/Unassembled
Unassembled
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Truck Style
Standard
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Caster Wheel Type
Standard
Base Finish/Coating
Uncoated

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.