Basket Truck, Vinyl, Wood

  • Mfr # G16-RRW-PMC-3UNN

  • Zoro # G512318942


product price:  $359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-RRW-PMC-3UNN
Zoro #
G512318942
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Inside Length
39 1/4 in
Inside Height
30 1/2 in
Inside Width
27 1/4 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Bushel Capacity
16 bu
Liner Style
Permanent
Cubic Foot Capacity
19.4 cu ft
Number of Compartments
1
Cubic Yard Capacity
19.4 cu ft
Optional Lid
10F474
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Liner Color
Red
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Core Material
Plastic
End Style
Closed
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Collapsible
No
Base Material
Wood
Quiet Performance Features
Polyurethane
Base Finish/Coating
Kiln Dried
Assembled/Unassembled
Assembled
Caster Frame Material
Steel
Caster Wheel Type
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.