Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G16-VVW-PMA-3UNN
  • Zoro # G312318951

product price: 
$
359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Navy Blue
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-VVW-PMA-3UNN
Zoro #
G312318951
UPC #
-
Country of Origin
United States
Color
Navy Blue
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Optional Lid
10F474
Cubic Foot Capacity
19.4 cu ft
Number of Compartments
1
Bushel Capacity
16 bu
Cubic Yard Capacity
19.4 cu ft
Liner Style
Permanent
Mobility Option
Manual
Liner Color
Navy Blue
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(4) Swivel
Caster Wheel/Tread Material
Polyurethane
Number of Drain Holes
0
Base Material
Wood
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Standard
Caster Core Material
Plastic
Base Finish/Coating
Kiln-Dried
Truck Style
Standard
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Wire Color
Navy Blue

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Width
1 1/4 in
Inside Height
30 1/2 in
Caster Mounting Height
4 1/8 in
Inside Length
39 1/4 in
Inside Width
27 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.