Basket Truck, Vinyl, Wood

  • Mfr # G18-PPW-PMA-3UNN

  • Zoro # G712319084


product price:  $394.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Purple
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-PPW-PMA-3UNN
Zoro #
G712319084
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Caster Wheel Width
1 23/100 in
Inside Length
41 1/4 in
Inside Width
29 1/4 in
Caster Wheel Dia.
3 in
Inside Height
30 1/2 in
Caster Mounting Height
4 13/100 in

Details

Color
Purple
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Bushel Capacity
18 bu
Liner Style
Permanent
Number of Compartments
1
Optional Lid
824JK6
Base Finish/Coating
Kiln Dried
Base Material
Wood
Number of Drain Holes
0
End Style
Closed
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Collapsible
No
Truck Style
Standard
Quiet Performance Features
Polyurethane
Liner Material
Vinyl
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster/Wheel Configuration
(4) Swivel
Liner Color
Purple

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.