Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Steel

  • Mfr # G36-KKK-PWA-4ULT
  • Zoro # G512319215

product price: 
$
644.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Black
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G36-KKK-PWA-4ULT
Zoro #
G512319215
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
800 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Number of Compartments
2
Liner Style
Permanent
Cubic Foot Capacity
14.9 cu ft
Cubic Yard Capacity
14.9 cu ft
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
(2) Locking Casters
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Core Material
Plastic
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Collapsible
No
Base Material
Steel
Quiet Performance Features
Polyurethane
Base Finish/Coating
Powder-Coated
Caster Mounting Type
Plate
Liner Color
Black
Caster Wheel Type
Standard
Wire Color
Black

Dimensions

Overall Height
33 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Width
1 1/4 in
Inside Length
35 1/4 in
Inside Height
28 in
Caster Wheel Dia.
4 in
Inside Width
25 1/4 in
Caster Mounting Height
5 1/16 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.