Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G18-YYW-PMA-3UNN
  • Zoro # G212319058

product price: 
$
394.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Color
Yellow
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G18-YYW-PMA-3UNN
Zoro #
G212319058
UPC #
-
Country of Origin
United States
Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Cubic Foot Capacity
21.9 cu ft
Cubic Yard Capacity
21.9 cu ft
Mobility Option
Manual
Number of Compartments
1
Bushel Capacity
18 bu
Optional Lid
824JK6
Liner Style
Permanent
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Liner Material
Vinyl
Number of Drain Holes
0
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Liner Color
Yellow
Caster Core Material
Plastic
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Kiln-Dried
End Style
Closed
Caster Frame Material
Steel
Base Material
Wood
Wire Color
Yellow

Dimensions

Overall Height
36 1/2 in
Overall Length
42 in
Overall Width
30 in
Inside Width
29 1/4 in
Caster Mounting Height
4 1/8 in
Caster Wheel Dia.
3 in
Inside Height
30 1/2 in
Caster Wheel Width
1 1/4 in
Inside Length
41 1/4 in
Wire Rope Length
42 in
Length
42 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.