Basket Truck, Vinyl, Wood

  • Mfr # G20-EEX-RVC-3UNN

  • Zoro # G212319331


product price:  $439.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Green
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-EEX-RVC-3UNN
Zoro #
G212319331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Height
30 3/8 in

Details

Color
Green
Load Capacity
600 lb
Item
Basket Truck
Number of Compartments
1
Liner Style
Removable
Cubic Yard Capacity
26.7 cu ft
Bushel Capacity
20 bu
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Liner Color
Green
Caster Mounting Type
Plate
Base Finish/Coating
Uncoated
Base Material
Wood
Caster Core Material
Plastic
Assembled/Unassembled
Unassembled
Caster Brake Type
No Brake Included
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
End Style
Closed
Caster Wheel Type
Standard
Truck Style
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Collapsible
No
Caster Frame Material
Steel

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.