Basket Truck, Vinyl, Wood

  • Mfr # G20-MMW-PMA-3UNN

  • Zoro # G812319090


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Maroon
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G20-MMW-PMA-3UNN
Zoro #
G812319090
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Inside Length
47 1/4 in
Inside Height
30 1/2 in
Caster Wheel Width
1 23/100 in
Inside Width
31 1/4 in

Details

Color
Maroon
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
20 bu
Cubic Yard Capacity
26.7 cu ft
Number of Compartments
1
Liner Style
Permanent
Optional Lid
9TZN4
Cubic Foot Capacity
26.7 cu ft
Mobility Option
Manual
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Mounting Type
Plate
Base Material
Wood
Base Finish/Coating
Kiln Dried
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Liner Color
Maroon
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Assembled/Unassembled
Assembled
Truck Style
Standard
Caster Core Material
Plastic
Collapsible
No
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
End Style
Closed

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.