Basket Truck, Vinyl, Wood

  • Mfr # G20-NNW-PMC-3UNN

  • Zoro # G612319306


product price:  $410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Brown
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-NNW-PMC-3UNN
Zoro #
G612319306
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Width
1 23/100 in
Inside Height
30 1/2 in
Inside Length
47 1/4 in
Caster Mounting Height
4 13/100 in
Caster Wheel Dia.
3 in
Inside Width
31 1/4 in

Details

Color
Brown
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
20 bu
Cubic Yard Capacity
26.7 cu ft
Mobility Option
Manual
Liner Style
Permanent
Cubic Foot Capacity
26.7 cu ft
Optional Lid
9TZN4
Number of Compartments
1
Liner Color
Brown
Liner Material
Vinyl
Caster Mounting Type
Plate
Collapsible
No
Caster Frame Material
Steel
End Style
Closed
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Base Finish/Coating
Kiln Dried
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Plastic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Base Material
Wood
Truck Style
Standard
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.