Shop ROYAL BASKET TRUCKS

Basket Truck, Vinyl, Wood

  • Mfr # G20-YYW-PMC-3UNN
  • Zoro # G412319339

product price: 
$
410.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Color
Yellow
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G20-YYW-PMC-3UNN
Zoro #
G412319339
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 1/8 in
Inside Height
30 1/2 in
Inside Length
47 1/4 in
Inside Width
31 1/4 in
Wire Rope Length
48 in
Length
48 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Mobility Option
Manual
Cubic Foot Capacity
26.7 cu ft
Optional Lid
9TZN4
Bushel Capacity
20 bu
Cubic Yard Capacity
26.7 cu ft
Liner Style
Permanent
Number of Compartments
1
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Liner Material
Vinyl
End Style
Closed
Collapsible
No
Caster/Wheel Mounting Location
Standard
Caster Core Material
Plastic
Truck Style
Standard
Liner Color
Yellow
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Base Finish/Coating
Kiln-Dried
Quiet Performance Features
Polyurethane
Caster Mounting Type
Plate
Number of Drain Holes
0
Caster Frame Material
Steel
Wire Color
Yellow

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.