Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G08-WWX-KWA-3UNT

  • Zoro # G912319143


product price:  $470.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Color
White
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-WWX-KWA-3UNT
Zoro #
G912319143
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
White
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Cubic Foot Capacity
10 cu ft
Number of Compartments
1
Bushel Capacity
8 bu
Mobility Option
Mobile
Liner Style
Removable
Cubic Yard Capacity
10 cu ft
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Caster Wheel Type
Standard
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Truck Style
Standard
Number of Drain Holes
0
Assembled/Unassembled
Partially Assembled
Quiet Performance Features
Polyurethane Casters
Liner Color
White
Base Material
Wire
Caster Frame Material
Steel
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.