Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G12-BBX-KWA-3UNT

  • Zoro # G112319127


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-BBX-KWA-3UNT
Zoro #
G112319127
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Liner Style
Removable
Cubic Foot Capacity
14.9 cu ft
Cubic Yard Capacity
14.9 cu ft
Number of Compartments
1
Mobility Option
Mobile
Bushel Capacity
12 bu
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Collapsible
No
Base Material
Wire
Caster Brake Type
No Brake Included
Assembled/Unassembled
Partially Assembled
Truck Style
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Caster Mounting Type
Plate
Caster Frame Material
Steel
Caster Core Material
Plastic
Liner Color
Blue
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Base Finish/Coating
Powder Coated

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.