Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G12-KKX-KWA-3UNT

  • Zoro # G312319118


product price:  $525.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Black
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-KKX-KWA-3UNT
Zoro #
G312319118
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Black
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Bushel Capacity
12 bu
Mobility Option
Mobile
Number of Compartments
1
Liner Style
Removable
Cubic Foot Capacity
14.9 cu ft
Cubic Yard Capacity
14.9 cu ft
Caster Wheel/Tread Material
Polyurethane
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Liner Color
Black
Quiet Performance Features
Polyurethane Casters
Base Material
Wire
Caster Core Material
Plastic
Truck Style
Standard
Caster Wheel Type
Standard
Includes Frame Bumpers
Without Frame Bumpers
Caster Brake Type
No Brake Included
Collapsible
No
End Style
Closed
Caster Frame Material
Steel
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Assembled/Unassembled
Partially Assembled
Number of Drain Holes
0

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.