Basket Truck Wire Base, 800 lb Capac.

  • Mfr # G16-RRX-KWA-3UNT

  • Zoro # G012319173


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-RRX-KWA-3UNT
Zoro #
G012319173
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Red
Load Capacity
800 lb
Item
Basket Truck Wire Base
Handle Type
Nylon Webbing
Liner Style
Removable
Number of Compartments
1
Cubic Yard Capacity
19.4 cu ft
Cubic Foot Capacity
19.4 cu ft
Bushel Capacity
16 bu
Mobility Option
Mobile
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Includes Frame Bumpers
Without Frame Bumpers
Caster Wheel Type
Standard
Truck Style
Standard
Number of Drain Holes
0
Assembled/Unassembled
Partially Assembled
Collapsible
No
End Style
Closed
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Liner Color
Red
Base Finish/Coating
Powder Coated
Base Material
Wire
Caster Frame Material
Steel
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane Casters

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.