Basket Truck, Wire Base, Canvas, 600 lb
Mfr # G08-CCW-PWA-3UNT
Zoro # G702015477
product price:Â $364.99
/eaKey Features
Overall Height
28 in
Overall Length
32 in
Overall Width
22 in
Color
Canvas (White)
Load Capacity
600 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G08-CCW-PWA-3UNT
Zoro #
G702015477
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
28 in
Overall Length
32 in
Overall Width
22 in
Caster Mounting Height
4 69/500 in
Overall LxWxH
32 in x 22 in x 28 in
Inside Length
32 3/4 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Caster Width
1 1/4 in
Inside Height
23 in
Inside Width
20 3/4 in
Description
Basket Truck, Truck Style Standard, Bushel Capacity 8 bu, Cubic Foot Capacity 10 cu ft, Cubic Yard Capacity 0.3704 cu yd, Load Capacity 600 lb, Liner Material Canvas, Liner Style Permanent, Liner Color White, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 32 3/4 in, Inside Width 20 3/4 in, Inside Height 23 in, Overall Length 32 in, Overall Width 22 in, Overall Height 28 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.