Basket Truck, Wire Base, Vinyl, 600 lb

  • Mfr # G16-BBW-PWA-3UNT

  • Zoro # G502015530


product price:  $401.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Blue
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G16-BBW-PWA-3UNT
Zoro #
G502015530
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Inside Width
26 3/4 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
40 in x 28 in x 35 in
Inside Length
38 3/4 in
Caster Width
1 1/4 in
Caster Wheel Dia.
3 in
Inside Height
30 in
Caster Mounting Height
4 147/1000 in

Details

Color
Blue
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Vinyl
Handle Type
Nylon Webbing
Number of Drain Holes
0
Liner Material
Vinyl
Caster Core Material
Polyolefin/Polyethylene
Caster Wheel Type
Standard
Includes
Powder Coated Wire Base
Base Material
Powder coated steel
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
Without Frame Bumpers
Non-Marking Casters/Wheels
Yes
Truck Style
Standard
Liner Style
Permanent
Caster Brake Type
No Brake Included
End Style
Closed
Number of Compartments
1
Liner Color
Blue
Cubic Foot Capacity
19.4 cu ft
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Collapsible
No
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Optional Lid
R16-BKX-HFP
Cubic Yard Capacity
0.7185 cu yd
Caster Wheel/Tread Material
Polyurethane
Bushel Capacity
16 bu

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.7185 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 3/4 in, Inside Width 26 3/4 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.