Basket Truck, Wire Base, Vinyl, 600 lb

  • Mfr # G16-RRW-PWA-3UNT

  • Zoro # G602015546


product price:  $398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Color
Red
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-RRW-PWA-3UNT
Zoro #
G602015546
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Caster Width
1 1/4 in
Inside Height
30 in
Caster Wheel Dia.
3 in
Inside Width
26 3/4 in
Inside Length
38 3/4 in
Overall LxWxH
40 in x 28 in x 35 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 149/1000 in

Details

Color
Red
Load Capacity
600 lb
Item
Basket Truck, Wire Base, Vinyl
Handle Type
Nylon Webbing
Caster Mounting Type
Plate
Truck Style
Standard
Assembled/Unassembled
Assembled
Base Material
Powder coated steel
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
Without Frame Bumpers
Liner Style
Permanent
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Cubic Yard Capacity
0.7185 cu yd
End Style
Closed
Collapsible
No
Number of Compartments
1
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Powder Coated
Caster Wheel Type
Standard
Optional Lid
R16-BKX-HFP
Non-Marking Casters/Wheels
Yes
Caster Frame Material
Steel
Bushel Capacity
16 bu
Caster Core Material
Polyolefin/Polyethylene
Liner Color
Red
Mobility Option
Manual
Includes
Powder Coated Wire Base
Cubic Foot Capacity
19.4 cu ft
Number of Drain Holes
0

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.7185 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 3/4 in, Inside Width 26 3/4 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.