Basket Truck, Wire

  • Mfr # G20-XXX-RWA-4UNT

  • Zoro # G212319355


product price:  $291.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Load Capacity
800 lb
Mobility Option
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G20-XXX-RWA-4UNT
Zoro #
G212319355
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
48 in
Overall Width
32 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Inside Height
30 1/4 in
Inside Length
47 1/4 in
Caster Wheel Width
1 13/50 in
Inside Width
31 1/4 in

Details

Load Capacity
800 lb
Item
DROP IN FRAME
Mobility Option
Manual
Cubic Yard Capacity
12.5 cu ft
Cubic Foot Capacity
26.7 cu ft
Bushel Capacity
20 bu
Liner Style
Removable
Number of Compartments
1
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Base Material
Wire
Caster Mounting Type
Plate
Truck Style
Standard
End Style
Closed
Collapsible
No
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Caster Frame Material
Steel
Assembled/Unassembled
Assembled
Quiet Performance Features
Polyurethane
Caster Brake Type
No Brake Included
Base Finish/Coating
Powder Coated
Number of Drain Holes
0
Caster Core Material
Plastic
Product Type
Drop-in Frame

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.