Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G10-BBX-KDC-3UNN

  • Zoro # G212319164


product price:  $357.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Blue
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10-BBX-KDC-3UNN
Zoro #
G212319164
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 13/100 in
Caster Wheel Width
1 23/100 in

Details

Color
Blue
Load Capacity
800 lb
Item
Basket Truck Wood Base
Number of Compartments
1
Mobility Option
Mobile
Cubic Foot Capacity
12.5 cu ft
Liner Style
Removable
Bushel Capacity
10 bu
Cubic Yard Capacity
12.5 cu ft
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Assembled/Unassembled
Partially Assembled
Caster Mounting Type
Plate
End Style
Closed
Caster Wheel Type
Standard
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Caster Brake Type
No Brake Included
Liner Color
Blue
Caster Frame Material
Steel
Caster Core Material
Plastic
Truck Style
Standard
Collapsible
No
Quiet Performance Features
Polyurethane Casters
Base Finish/Coating
Kiln Dried

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.