Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G10-CCX-KDC-3UNN
  • Zoro # G112319196
product price: 
$
357.99
/ea
Free Shipping & Returns

Key Features

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Color
Canvas
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G10-CCX-KDC-3UNN
Zoro #
G112319196
UPC #
-
Country of Origin
United States
Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wood Base
Mobility Option
Mobile
Cubic Foot Capacity
12.5 cu ft
Cubic Yard Capacity
12.5 cu ft
Number of Compartments
1
Liner Style
Removable
Bushel Capacity
10 bu
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Partially Assembled
Liner Material
Canvas
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Base Material
Wood
Caster Frame Material
Steel
Number of Drain Holes
0
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster Brake Type
No Brake Included
Liner Color
Canvas
Collapsible
No
Quiet Performance Features
Polyurethane Casters
End Style
Closed
Base Finish/Coating
Kiln-Dried
Truck Style
Standard
Includes Frame Bumpers
Without Frame Bumpers
Wire Color
Canvas

Dimensions

Overall Height
31 1/2 in
Overall Length
36 in
Overall Width
24 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 1/4 in
Caster Mounting Height
4 1/8 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.