Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G12-KKX-KDA-3UNN

  • Zoro # G912319181


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Color
Black
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-KKX-KDA-3UNN
Zoro #
G912319181
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Length
36 in
Overall Width
26 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Black
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Mobility Option
Mobile
Bushel Capacity
12 bu
Number of Compartments
1
Liner Style
Removable
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Assembled/Unassembled
Partially Assembled
Caster Wheel/Tread Material
Polyurethane
Base Material
Wood
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Caster/Wheel Mounting Location
Corner
Quiet Performance Features
Polyurethane Casters
Caster Wheel Type
Standard
Caster Core Material
Plastic
Truck Style
Standard
End Style
Closed
Liner Color
Black
Number of Drain Holes
0
Caster Frame Material
Steel
Base Finish/Coating
Kiln Dried
Includes Frame Bumpers
Without Frame Bumpers
Collapsible
No
Caster Brake Type
No Brake Included
Caster Mounting Type
Plate

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.