Shop ROYAL BASKET TRUCKS

Bskt Truck, 600lb, Red, Vinyl, Steel, Rubber

  • Mfr # G16-RRW-PWA-3UNT
  • Zoro # G9826661

product price: 
$
392.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Material
Vinyl, Steel, Rubber
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-RRW-PWA-3UNT
Zoro #
G9826661
UPC #
094726633239
Country of Origin
United States
Material
Vinyl, Steel, Rubber
Color
Red
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Handle Type
Soft Loop
Bushel Capacity
16 bu
Liner Style
Permanent
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Container Material - Hoppers and Cube Trucks
Vinyl
Cubic Foot Capacity
19.4 cu ft
Caster Type
(4) Swivel
Cubic Yard Capacity
0.74 cu yd
Includes
Wire Base
Container Material
Vinyl
Item - Basket Trucks
Basket Truck
Frame Material
Steel
Volume Capacity
3/4 cu. yd.
Caster Configuration
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
600 lb.
Color - Hoppers and Cube Trucks
Red
Optional Lid
10F474
Number of Compartments
1
Mobility Option
Manual
Caster/Wheel Mounting Location
Standard
Base Finish/Coating
Powder-Coated
Base Material
Steel
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Includes Frame Bumpers
Without Frame Bumpers
End Style
Closed
Number of Drain Holes
0
Liner Color
Red
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Collapsible
No
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Wire Color
Red

Dimensions

Overall Height
35 in
Overall Length
40 in
Overall Width
28 in
Caster Dia.
3"
Container Height
30 in
Inside Width
28 in
Caster Wheel Dia.
3 in
Inside Height
30 in
Overall LxWxH
40 in x 28 in x 35 in
Inside Length
40 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 19.4 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 in, Inside Width 28 in, Inside Height 30 in, Overall Length 40 in, Overall Width 28 in, Overall Height 35 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.