Shop ROYAL BASKET TRUCKS

Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G37-WWW-PMA-3UNN
  • Zoro # G012319289

product price: 
$
264.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Color
White
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G37-WWW-PMA-3UNN
Zoro #
G012319289
UPC #
-
Country of Origin
United States
Color
White
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Cubic Yard Capacity
7 cu ft
Mobility Option
Mobile
Number of Compartments
1
Liner Style
Permanent
Cubic Foot Capacity
7 cu ft
Bushel Capacity
6 bu
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Base Material
Wood
Liner Material
Vinyl
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
Base Finish/Coating
Kiln-Dried
Liner Color
White
Quiet Performance Features
Polyurethane Casters
Collapsible
No
Caster Frame Material
Steel
End Style
Closed
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Number of Drain Holes
0
Includes Frame Bumpers
Without Frame Bumpers
Wire Color
White

Dimensions

Overall Height
27 in
Overall Length
37 in
Overall Width
17 in
Caster Wheel Dia.
3 in
Caster Mounting Height
4 1/8 in
Caster Wheel Width
1 1/4 in
Wire Rope Length
37 in
Length
37 in

Description

Basket Truck Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.