Shop PUCEL
See all product information
Create Account
High Drum & Can Dolly, 24 in W at Top, 30 in W at Bottom x 19-1/2 in H, Semi-Steel Casters, Putty
- Mfr # 71-S
- Zoro # G122714998
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Overall Height
19-1/2 in
Overall Length
30 in
Overall Width
30 in
Material
All Welded Steel
Color
Putty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-S
- Zoro #
- G122714998
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 19-1/2 in
- Overall Length
- 30 in
- Overall Width
- 30 in
Details
- Material
- All Welded Steel
- Color
- Putty
- Load Capacity
- 900 lbs
- Item
- Drum Dolly
- Assembled
- Yes
- Casters
- 2 Rigid, 2 Swivel
- Includes
- Holds up to 55 gallons or less
- Caster Material
- Semi-Steel
- Color/Finish
- Powder Coat
Description
All welded steel, Heavy Duty High Drum & Can Dolly. Raised dolly provides a platform to fill buckets and pails. Takes up less space than drums in a horizontal position. Designed for 55 gallon drums. 4 swivel 3in x 1-1/4in semi-steel casters. Capacity 900 lbs. Dimensions 24in W at top, 30in W at bottom x 19-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.