Shop ROYAL BASKET TRUCKS

Basket Truck, Wood

  • Mfr # G12-XXX-RPA-4UNN
  • Zoro # G012319111

product price: 
$
173.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
36 in
Overall Width
26 in
Load Capacity
800 lb
Cubic Foot Capacity
14.9 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G12-XXX-RPA-4UNN
Zoro #
G012319111
UPC #
-
Country of Origin
United States
Load Capacity
800 lb
Item
Drop-In Frame
Cubic Foot Capacity
14.9 cu ft
Number of Compartments
1
Mobility Option
Manual
Liner Style
Removable
Bushel Capacity
12 bu
Cubic Yard Capacity
14.9 cu ft
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Standard
Assembled/Unassembled
Assembled
Number of Drain Holes
0
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Base Material
Wood
Base Finish/Coating
Powder-Coated
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
End Style
Closed
Caster Wheel/Tread Material
Polyurethane
Truck Style
Standard
Caster Mounting Type
Plate
Collapsible
No
Quiet Performance Features
Polyurethane
Product Type
Drop-in Frame

Dimensions

Overall Height
35 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
5 1/16 in
Inside Length
35 1/4 in
Caster Wheel Width
1 1/4 in
Inside Width
25 1/4 in
Inside Height
27 7/8 in
Caster Wheel Dia.
4 in
Wire Rope Length
36 in
Length
36 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.