Bulk Linen Cart, 48 in L, Blue

  • Mfr # G48-BLX-BPA-6UNN

  • Zoro # G415874415


product price:  $989.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cubic Foot Capacity
48 cu ft
Caster Diameter
6 in
Frame Material
Polycarbonate
Laundry Cart Frame Material
Steel
Product Type
Linen Cart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-BLX-BPA-6UNN
Zoro #
G415874415
UPC #
843977004486
Country of Origin
United States

Dimensions

Caster Diameter
6 in
Overall Width
28 in
Overall Length
48 in
Caster Size
6"
Overall Height
68 1/2 in
Caster Dia.
6 in

Details

Cubic Foot Capacity
48 cu ft
Frame Material
Polycarbonate
Item
Bulk Linen Cart
Laundry Cart Frame Material
Steel
Product Type
Linen Cart
Caster Material
Polyurethane
Material
HDPE, Steel, Rubber
Weight Capacity
800 lb
Surface Material
Polyethylene
Load Capacity
800 lb
Type
Bulk Poly Truck
Laundry Container Material
LDPE
Caster Configuration
(4) Swivel
Compartment Volume - Maximum
48 cu ft
Number of Compartments - Maximum
1
Caster Type
(4) Swivel
Color
Blue
Volume Capacity
48 cu. ft.
Includes Handle
Handle Included
Shelf Material
Plastic
Number of Compartments
1
Item - Laundry Carts
Bulk Linen Cart

Description

Bulk Linen Cart, Number of Compartments 1, Blue, Cubic Foot Capacity 48 cu ft, Load Capacity 800 lb, Laundry Container Material LDPE, Laundry Cart Frame Material Steel, Caster Configuration (4) Swivel, Caster Dia. 6 in, Overall Length 48 in, Overall Width 28 in, Overall Height 68 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.