Bulk Transport Cart, 115 lb Capac.

  • Mfr # G36-BLX-BFC-6UNN

  • Zoro # G615030864


product price: $787.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Color
Blue
Caster Configuration
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G36-BLX-BFC-6UNN
Zoro #
G615030864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Caster Diameter
6 in
Compartment Height - Maximum
47 in
Compartment Length
50 1/2 in
Compartment Width
28 in

Details

Color
Blue
Item
Bulk Transport Cart
Caster Configuration
(2) Rigid, (2) Swivel
Caster Material
Polyurethane
Frame Material
LPDE Polyethylene
Weight Capacity
115 lb
Number of Compartments - Maximum
1
Product Type
Linen Cart
Surface Material
Powder Coated Steel
Compartment Volume - Maximum
36 cu ft
Includes Handle
No Handle

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.