
Bulk Transport Cart, 800 lb Capac.
Mfr # G36-GRG-BFA-6UNN
Zoro # G712319411
product price: $906.99
/eaKey Features
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Color
Granite Gray
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G36-GRG-BFA-6UNN
Zoro #
G712319411
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
54 3/4 in
Compartment Height - Maximum
47 in
Compartment Width
28 in
Compartment Length
50 1/2 in
Caster Diameter
6 in
Details
Color
Granite Gray
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Item
Bulk Transport Cart
Weight Capacity
115 lb
Compartment Volume - Maximum
36 cu ft
Product Type
Linen Cart
Surface Material
Powder Coated Steel
Frame Material
LPDE Polyethylene
Number of Compartments - Maximum
1
Includes Handle
No Handle
Description
Bulk Poly Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.