
Bulk Transport Cart, 123 lb Capac.
Mfr # G48-GRG-BPA-6UNN
Zoro # G712319480
product price: $1,040.99
/eaKey Features
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Granite Gray
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G48-GRG-BPA-6UNN
Zoro #
G712319480
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Compartment Length
48 in
Caster Diameter
6 in
Compartment Width
28 in
Compartment Height - Maximum
61 in
Details
Color
Granite Gray
Item
Bulk Transport Cart
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Weight Capacity
123 lb
Compartment Volume - Maximum
48 cu ft
Surface Material
Powder Coated Steel
Product Type
Linen Cart
Number of Compartments - Maximum
1
Includes Handle
No Handle
Frame Material
LPDE Polyethylene
Description
Bulk Poly Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.