Zoro Homepage

Bulk Transport Cart, 123 lb Capac.

  • Mfr # G48-GRX-BPC-6UNN

  • Zoro # G412319476


product price: $856.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Gray
Caster Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-GRX-BPC-6UNN
Zoro #
G412319476
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Caster Diameter
6 in
Compartment Height - Maximum
61 in
Compartment Width
28 in
Compartment Length
48 in

Details

Color
Gray
Caster Material
Polyurethane
Item
Bulk Transport Cart
Caster Configuration
(2) Rigid, (2) Swivel
Product Type
Linen Cart
Weight Capacity
123 lb
Compartment Volume - Maximum
48 cu ft
Surface Material
Powder Coated Steel
Includes Handle
No Handle
Frame Material
LPDE Polyethylene
Number of Compartments - Maximum
1

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.