Bulk Transport Cart, 123 lb Capac.

  • Mfr # G48-ORX-BPA-6UNN

  • Zoro # G412319469


product price:  $856.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
Orange
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-ORX-BPA-6UNN
Zoro #
G412319469
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Compartment Width
28 in
Caster Diameter
6 in
Compartment Length
48 in
Compartment Height - Maximum
61 in

Details

Color
Orange
Caster Configuration
(4) Swivel
Item
Bulk Transport Cart
Caster Material
Polyurethane
Product Type
Linen Cart
Compartment Volume - Maximum
48 cu ft
Surface Material
Powder Coated Steel
Weight Capacity
123 lb
Frame Material
LPDE Polyethylene
Number of Compartments - Maximum
1
Includes Handle
No Handle

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.