Bulk Transport Cart, 123 lb Capac.

  • Mfr # G48-WHX-BPA-6UNN

  • Zoro # G712319435


product price:  $856.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Color
White
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-WHX-BPA-6UNN
Zoro #
G712319435
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
68 1/2 in
Caster Diameter
6 in
Compartment Length
48 in
Compartment Height - Maximum
61 in
Compartment Width
28 in

Details

Color
White
Caster Configuration
(4) Swivel
Item
Bulk Transport Cart
Caster Material
Polyurethane
Product Type
Linen Cart
Surface Material
Powder Coated Steel
Weight Capacity
123 lb
Compartment Volume - Maximum
48 cu ft
Includes Handle
No Handle
Number of Compartments - Maximum
1
Frame Material
LPDE Polyethylene

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.