Bulk Transport Cart, 157 lb Capac.

  • Mfr # G48-GRG-BFC-6UNN

  • Zoro # G912319426


product price: $1,101.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Color
Granite Gray
Caster Configuration
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G48-GRG-BFC-6UNN
Zoro #
G912319426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Compartment Length
50 1/2 in
Caster Diameter
6 in
Compartment Width
28 in
Compartment Height - Maximum
59 in

Details

Color
Granite Gray
Caster Configuration
(2) Rigid, (2) Swivel
Item
Bulk Transport Cart
Caster Material
Polyurethane
Weight Capacity
157 lb
Surface Material
Powder Coated Steel
Product Type
Linen Cart
Compartment Volume - Maximum
48 cu ft
Includes Handle
No Handle
Frame Material
LPDE Polyethylene
Number of Compartments - Maximum
1

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.