
Bulk Transport Cart, 170 lb Capac.
Mfr # G48-BKX-BSC-6UNN
Zoro # G712319442
product price:Â $1,436.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Color
Black
Caster Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G48-BKX-BSC-6UNN
Zoro #
G712319442
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Compartment Width
28 in
Caster Diameter
6 in
Compartment Length
56 in
Compartment Height - Maximum
59 in
Details
Color
Black
Item
Bulk Security Truck
Caster Material
Polyurethane
Caster Configuration
(2) Rigid, (2) Swivel
Surface Material
Powder Coated Steel
Compartment Volume - Maximum
48 cu ft
Product Type
Bulk Security Truck
Weight Capacity
170 lb
Number of Compartments - Maximum
1
Includes Handle
Handle Included
Frame Material
LPDE Polyethylene
Description
Bulk Poly Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.