Bulk Transport Cart, 170 lb Capac.

  • Mfr # G48-GRX-BSA-6UNN

  • Zoro # G612319467


product price:  $1,436.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Color
Gray
Caster Configuration
(4) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-GRX-BSA-6UNN
Zoro #
G612319467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 1/2 in
Overall Width
28 in
Overall Height
66 3/4 in
Compartment Height - Maximum
59 in
Compartment Width
28 in
Caster Diameter
6 in
Compartment Length
56 in

Details

Color
Gray
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Item
Bulk Security Truck
Product Type
Bulk Security Truck
Surface Material
Powder Coated Steel
Weight Capacity
170 lb
Compartment Volume - Maximum
48 cu ft
Includes Handle
Handle Included
Number of Compartments - Maximum
1
Frame Material
LPDE Polyethylene

Description

Bulk Poly Truck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.