Bull Cart, 46" L, Yellow

  • Mfr # G18-YLX-BUA-4HNN

  • Zoro # G512319406


product price:  $497.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
46 in
Overall Width
32 in
Color
Yellow
Caster Wheel Type
Standard
Caster Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G18-YLX-BUA-4HNN
Zoro #
G512319406
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
32 in
Caster Wheel Width
1 1/4 in
Overall Height
37 in
Caster Wheel Dia.
4 in
Caster Mounting Plate Size
3 1/16 in x 6 1/8 in
Caster Mounting Height
4 3/4 in

Details

Item
Bull Cart
Color
Yellow
Caster Wheel Type
Standard
Load Capacity
1,000 lb
Mobility Option
Manual
Cubic Foot Capacity
26 cu ft
Caster/Wheel Configuration
(4) Swivel
Caster/Wheel Mounting Location
Corner
Caster Wheel/Tread Material
Hard Rubber
Caster Mounting Plate Bolt Hole Pattern
Corner Mount
Caster Inside Bolt Hole Spacing
1 3/4 inx5 in
Bushel Capacity
18 bu
Container Legend
None
Cube Truck Type
Standard
Frame Material
Powder Coated Steel
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Frame Material
Coated Steel
Number of Drain Holes
0
Container Material
LDPE Polyethylene
Lid/Cover Type
No Lid/Cover

Description

Bull Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.