Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G12-EEX-CCA-4UNN

  • Zoro # G512319987


product price: $1,003.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
33 1/2 in
Overall Length
40 1/2 in
Overall Width
29 1/2 in
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-EEX-CCA-4UNN
Zoro #
G512319987
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
40 1/2 in
Overall Width
29 1/2 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Green
Load Capacity
800 lb
Item
Collapsible Basket Truck
Liner Style
Removable
Number of Compartments
1
Mobility Option
Mobile
Cubic Foot Capacity
15 cu ft
Cubic Yard Capacity
15 cu ft
Bushel Capacity
12 bu
Base Material
Wire
Collapsible
Yes
Caster/Wheel Mounting Location
Corner
Liner Material
Vinyl
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Powder Coated
Quiet Performance Features
Polyurethane Casters
Liner Color
Green
Truck Style
Standard
Caster Frame Material
Steel
Number of Drain Holes
0
End Style
Closed
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Partially Assembled
Includes Frame Bumpers
With Frame Bumpers
Caster Mounting Type
Plate
Caster Brake Type
No Brake Included
Caster Core Material
Plastic

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.