Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G12-RRX-CCA-4UNN

  • Zoro # G012319968


product price:  $1,003.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Overall Height
33 1/2 in
Overall Length
40 1/2 in
Overall Width
29 1/2 in
Color
Red
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G12-RRX-CCA-4UNN
Zoro #
G012319968
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/2 in
Overall Length
40 1/2 in
Overall Width
29 1/2 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 13/50 in
Caster Mounting Height
5 9/100 in

Details

Color
Red
Load Capacity
800 lb
Item
Collapsible Basket Truck
Cubic Yard Capacity
15 cu ft
Number of Compartments
1
Liner Style
Removable
Mobility Option
Mobile
Bushel Capacity
12 bu
Cubic Foot Capacity
15 cu ft
Collapsible
Yes
Caster/Wheel Mounting Location
Corner
Caster/Wheel Configuration
(4) Swivel
Base Material
Wire
Liner Material
Vinyl
Caster Frame Material
Steel
Caster Mounting Type
Plate
Quiet Performance Features
Polyurethane Casters
Truck Style
Standard
Caster Wheel Type
Standard
Caster Core Material
Plastic
End Style
Closed
Base Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Partially Assembled
Number of Drain Holes
0
Liner Color
Red
Caster Brake Type
No Brake Included
Includes Frame Bumpers
With Frame Bumpers

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.