Collapsible Basket Truck, 800 lb Capac.

  • Mfr # G16-NNX-CCA-4UNN

  • Zoro # G912319990


product price:  $1,033.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Overall Height
36 in
Overall Length
44 1/2 in
Overall Width
31 1/2 in
Color
Brown
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-NNX-CCA-4UNN
Zoro #
G912319990
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Length
44 1/2 in
Overall Width
31 1/2 in
Caster Wheel Dia.
4 in
Caster Mounting Height
5 9/100 in
Caster Wheel Width
1 13/50 in

Details

Color
Brown
Load Capacity
800 lb
Item
Collapsible Basket Truck
Number of Compartments
1
Liner Style
Removable
Mobility Option
Mobile
Cubic Foot Capacity
19 cu ft
Cubic Yard Capacity
19 cu ft
Bushel Capacity
16 bu
Caster/Wheel Mounting Location
Corner
Base Material
Wire
Caster/Wheel Configuration
(4) Swivel
Collapsible
Yes
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Wheel Type
Standard
Liner Color
Brown
Caster Mounting Type
Plate
Caster Frame Material
Steel
Includes Frame Bumpers
With Frame Bumpers
Caster Core Material
Plastic
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Caster Wheel/Tread Material
Polyurethane
End Style
Closed
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Partially Assembled

Description

Collapsible Basket Truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.