Collection Cart, 70" H, 51" W, 340 lb

  • Mfr # G48-WHX-DSC-6ULN

  • Zoro # G412320786


product price:  $3,805.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Overall Width
51 in
Overall Height
70 in
Caster Type
(2) Rigid, (2) Swivel
Includes
Rolling Compression Spring Corner Bumpers
Caster Wheel Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G48-WHX-DSC-6ULN
Zoro #
G412320786
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
51 in
Overall Height
70 in
Caster Wheel Diameter
6 in
Overall Depth
31 in
Door Material Thickness
0.3125 in
Shelf Depth
24 7/8 in
Panel Material Thickness
0.31 in
Shelf Material Thickness
0.25 in
Shelf Width
46 7/8 in

Details

Caster Type
(2) Rigid, (2) Swivel
Item
Collection Cart
Includes
Rolling Compression Spring Corner Bumpers
Base Type
Casters
Number of Shelves
2
Mobility
Mobile
Cabinet Storage Components
Shelves
Caster Wheel/Tread Material
Rubber
Series
Designer
Cabinet Color
White Birch
Weight
340 lb
Frame Assembled
Assembled
Cabinet Finish
Laminate
Door Type
Swing Hinged
Number of Keys
2
Shelf Adjustability
(2) Fixed
Load Capacity per Shelf
150 lb
Door Handle Type
Lift and Turn Turn Slam Latch
Cabinet Material
Woodgrain Laminate
Lock Type
Keyed
Side Handle
Yes
Body Panel Type
Solid
Vertical Shelf Clearance
Bottom (1) 15 1/2 in, Middle (1) 20 1/8 in, Top (1)16 7/20 in
Method of Construction
Welded & Bolted
Number of Doors
2
For Use Indoors/Outdoors
No
Shelf Material
Plastic/Steel
Door Opening
180 Degrees
Duty Rating
Heavy Duty
Overall Load Capacity
1,000 lb
Door Locking Points
2
Includes Keys
Yes

Description

Designer Collection Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.