Cube Truck, 1/4 cu. yd., 800 lb. Cap, White

  • Mfr # G06-WHX-PGA-4UNN

  • Zoro # G9365641


product price:  $358.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Overall Height
26 in
Overall Length
34 in
Overall Width
24 in
Material
Polyethylene, Steel, Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G06-WHX-PGA-4UNN
Zoro #
G9365641
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Overall Length
34 in
Overall Width
24 in
Caster Dia.
4 in
Overall LxWxH
34 in x 24 in x 26 in
Caster Wheel Dia.
4 in

Details

Material
Polyethylene, Steel, Rubber
Color
White
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Standards
FDA
Cubic Yard Capacity
0.27 cu yd
Color - Hoppers and Cube Trucks
White
Caster Material
Polyurethane
Caster Type
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
800 lb
Item - Cube Truck
Cube Truck
Volume Capacity
1/4 cu. yd.
Container Material
Polyethylene
Bushel Capacity
6 bu
Container Legend
None
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
LDPE
Cubic Foot Capacity
6.7 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Frame Material
Steel
Includes
Tube with Base and Casters
Mobility Option
Manual
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 800 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 26 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 26 in, Color White, Container Material Polyethylene, Cube Truck Type Standard, Includes Casters, Tube with Base, Standards FDA, Cubic Yard Capacity 0.27 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.