Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray

  • Mfr # G16-GRX-PGA-4UNN

  • Zoro # G9825627


product price:  $553.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
44 in
Overall Width
32 in
Material
HDPE, Rubber, Galvanized Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G16-GRX-PGA-4UNN
Zoro #
G9825627
UPC #
843977676195
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
44 in
Overall Width
32 in
Caster Dia.
4 in
Overall LxWxH
44 in x 32 in x 35 1/2 in
Caster Wheel Dia.
4 in

Details

Material
HDPE, Rubber, Galvanized Steel
Color
Gray
Load Capacity
600 lb
Item
High-Maneuverability Cube Truck
Optional Lid
Mfg. Model No. G16GRLDN
Color - Hoppers and Cube Trucks
Gray
Caster Configuration
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
600 lb
Includes
Galvanized Steel Base
Bushel Capacity
16 bu
Caster Type
(4) Swivel
Container Material - Hoppers and Cube Trucks
HDPE
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Mobility Option
Manual
Frame Material
Steel
Cubic Yard Capacity
0.74 cu yd
Caster Material
Polyurethane
Volume Capacity
3/4 cu. yd.
Container Legend
None
Cubic Foot Capacity
18.6 cu ft
Item - Cube Truck
Cube Truck
Container Material
Polyethylene
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 44 in, Overall Height 35 1/2 in, Overall Width 32 in, Overall LxWxH 44 in x 32 in x 35 1/2 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Optional Lid Mfg. Model No. G16GRLDN, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.