Cube Truck, 3/4 cu. yd., 600 lb. Cap, Gray
Mfr # G16-GRX-PTA-4UNN
Zoro # G3657001
product price:Â $441.99
/eaKey Features
Overall Height
36 1/2 in
Overall Length
44 in
Overall Width
32 in
Material
HDPE, Hardwood, Steel, Rubber
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G16-GRX-PTA-4UNN
Zoro #
G3657001
UPC #
843977676256
Country of Origin
United States
Dimensions
Overall Height
36 1/2 in
Overall Length
44 in
Overall Width
32 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
44 in x 32 in x 36 1/2 in
Description
Cube Truck, Cubic Foot Capacity 18.6 cu ft, Load Capacity 600 lb, Bushel Capacity 16 bu, Overall Length 44 in, Overall Height 36 1/2 in, Overall Width 32 in, Overall LxWxH 44 in x 32 in x 36 1/2 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Optional Lid Mfg. Model No. G16GRLDN, Cubic Yard Capacity 0.74 cu yd, Mobility Option Manual, Container Legend Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.