Cube Truck, 3/8 cu. yd., 800 lb. Cap, Black

  • Mfr # G08-BKX-PGA-4UNN

  • Zoro # G9365684


product price:  $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28 1/2 in
Overall Length
38 in
Overall Width
26 in
Material
Polyethylene, Steel, Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-BKX-PGA-4UNN
Zoro #
G9365684
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28 1/2 in
Overall Length
38 in
Overall Width
26 in
Caster Dia.
4 in
Caster Wheel Dia.
4 in
Overall LxWxH
38 in x 26 in x 28 1/2 in

Details

Material
Polyethylene, Steel, Rubber
Color
Black
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Caster Type
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
800 lb
Container Material
Polyethylene
Bushel Capacity
8 bu
Caster Material
Polyurethane
Cubic Foot Capacity
9.4 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Standards
FDA
Container Legend
None
Item - Cube Truck
Cube Truck
Color - Hoppers and Cube Trucks
Black
Caster Configuration
(4) Swivel
Volume Capacity
3/8 cu. yd.
Frame Material
Steel
Includes
Tube with Base and Casters
Container Material - Hoppers and Cube Trucks
LDPE
Cubic Yard Capacity
0.37 cu yd
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Lid/Cover Type
No Lid/Cover
Cube Truck Type
Standard
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Number of Drain Holes
0
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Cube Truck, Cubic Foot Capacity 9.4 cu ft, Load Capacity 800 lb, Bushel Capacity 8 bu, Overall Length 38 in, Overall Height 28 1/2 in, Overall Width 26 in, Overall LxWxH 38 in x 26 in x 28 1/2 in, Color Black, Container Material Polyethylene, Cube Truck Type Standard, Includes Casters, Tube with Base, Standards FDA, Cubic Yard Capacity 0.37 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.